Shop All Oil Burner Controls
Allanson
Oil Burner Ignitor, End Hinge
Mfr # 2275-630
Zoro # G4547882
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 120V AC
- Amps @ 120V 45 mA
- Special Information Designed with high temperature wire and for specific burner manufacturer specifications.
- For Use With Carlin 99, 100/1, CRD Oil Burners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 2275-630
- Zoro # G4547882
- UPC # 627863126304
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Width | 5 in |
Overall Height | 4 in |
Overall Depth | 5 in |
Overall Dimensions - H x W x D | 4 in x 5 in x 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignitor |
Mounting Type | End Hinge |
Heater Voltage | 120V AC |
Amps @ 120V | 45 mA |
Special Information | Designed with high temperature wire and for specific burner manufacturer specifications. |
For Use With | Carlin 99, 100/1, CRD Oil Burners |
Characteristics | Low Operating Temperature, Extended Life Expectancy and Energy Efficient |
Includes | Mounting Plate Gasket |
Ignition Type | Spark |
Voltage | 120 V AC |
Amperage | 45 mA |
For Fuel Type | Oil |
Compatible Mfr. Model Number | 10SAY-15, 4100-SO-CAS, 51826U, SSI-CR205, T94E |
Product Type | Oil Burner Ignitor |
Voltage, Amperage | 120 V AC, 45 mA |
Standards | UL Recognized |
Description
Product Type Oil Burner Ignitor, Compatible Mfr. Model Number 10SAY-15, 4100-SO-CAS, 51826U, SSI-CR205, T94E, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Amperage 45 mA, For Fuel Type Oil, Mounting Type End Hinge, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Mtr Cond 13 850 Ccw 230160 WRnshld (S1-6007531)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- LORELL Ceramic Heater, Ceramic, 2 x Heat Settings, Portable, White (33979)
- SOLARONICS Infrared Heater, Nat. Gas, 30,000 btuh, 120V (K-30 DSAN)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-668)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- ALLANSON Oil Burner Ignition Transformer (2721-630)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-619)
- Allanson Oil Burner Controls