Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer
Mfr # 2721-628G
Zoro # G4537915
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- For Use With Beckett A, AF, AFG Oil Burners
- Special Information Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 2721-628G
- Zoro # G4537915
- UPC # 627863115285
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Height | 4 in |
Overall Width | 5 in |
Overall Dimensions - H x W x D | 4 in x 5 in x 5 in |
Overall Depth | 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | End Hinge |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
For Use With | Beckett A, AF, AFG Oil Burners |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
Ignition Type | Spark |
Characteristics | 10,000 Volt Secondary |
Includes | Mounting Plate and Barrier Gaskets, Mounting Plate Clips |
For Fuel Type | Oil |
Compatible Mfr. Model Number | 3-28AB-BAF, 5LAY-04, T92, TB-10, XD-BK103 |
Voltage, Amperage | 120V AC / 23 mA |
Product Type | Oil Burner Ignition Transformer |
Voltage | 120 V AC |
Amperage | 23 mA |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 3-28AB-BAF, 5LAY-04, T92, TB-10, XD-BK103, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Mounting Type End Hinge, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Air Pressure Switch, 0.10"-10.0" WC (2374-510)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 13 (11C871)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- GREENSEAM Round Tee, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 20" L, 14 1/8 in H (GRFTJ10GA24)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- ALLANSON Universal Oil Burner Ignitor (2275U)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-668)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- ALLANSON Oil Burner Ignition Transformer (2721-630)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-619)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- Allanson Oil Burners & Accessories