Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer, 120V
Mfr # 2721-647
Zoro # G5248424
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8-32 x 3/8" Mounting Studs
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- Special Information Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
- Characteristics 10,000 Volt Secondary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2721-647
- Zoro # G5248424
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Width | 5 in |
Overall Dimensions - H x W x D | 4 in x 5 in x 5 3/4 in |
Overall Height | 4 in |
Overall Depth | 5 3/4 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | 8-32 x 3/8" Mounting Studs |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
Characteristics | 10,000 Volt Secondary |
For Use With | Wayne Blue Angel Eagle One |
Ignition Type | Spark |
Amperage | 23 mA |
For Fuel Type | Oil |
Voltage | 120 V AC |
Product Type | Oil Burner Ignition Transformer |
Voltage, Amperage | 120V AC / 23 mA |
Compatible Mfr. Model Number | 313-28AB205W, 313-28ABWHS, 5LAY-31, T-89-10, XD-WN209 |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 313-28AB205W, 313-28ABWHS, 5LAY-31, T-89-10, XD-WN209, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 3/4 in, Mounting Type 8-32 x 3/8 in Mounting Studs, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 20x25x4 Synthetic Furnace Air Cleaner Filter, MERV 11 (FC100A1037)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- DAIKIN 55/90f 115V SPDT Unit Mtd Stat (017606800)
- COLEMAN RVP Replacement Fan Blade (C7W-67333221)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-619)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- ALLANSON Oil Burner Ignition Transformer (2721-630)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-628G)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- Allanson Oil Burner Controls