Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer, 120V
Mfr # 2721-605
Zoro # G5268864
original price:
$93.69
8% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- Characteristics 10,000 Volt Secondary
- Special Information Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2721-605
- Zoro # G5268864
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Height | 4 in |
Overall Dimensions - H x W x D | 4 in x 5 in x 5 3/4 in |
Overall Depth | 5 3/4 in |
Overall Width | 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | End Hinge |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
Characteristics | 10,000 Volt Secondary |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
For Use With | Beckett S Oil Burners |
Ignition Type | Spark |
Product Type | Oil Burner Ignition Transformer |
Voltage, Amperage | 120V AC / 23 mA |
Voltage | 120 V AC |
For Fuel Type | Oil |
Amperage | 23 mA |
Compatible Mfr. Model Number | 313-28AB-BS, 313-28AB92, 5LAY-05, KD-BK204, T-90, TB-11 |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 313-28AB-BS, 313-28AB92, 5LAY-05, KD-BK204, T-90, TB-11, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 3/4 in, Mounting Type End Hinge, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl (BP411-20-LCA)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- GOODMAN Twinning Kit, 3 5/16in H (FTK04)
- ALLANSON Universal Oil Burner Ignitor (2275U)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-668)
- Allanson Oil Burner Controls