Shop All Furnace and Heater Parts
Allanson
Mounting Plate, 2567
Mfr # 2567-01
Zoro # G410877701
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height -0.25"
- Width 5.5"
- Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 2567-01
- Zoro # G410877701
- Country of Origin Canada
- Category Furnace and Heater Parts
Dimensions
Height | -0.25" |
Width | 5.5" |
Length | 8.5" |
Details
Item | Mounting Plate,2567 |
Description
Mounting Plate,2567
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Cap Vent Round 8In 3-Wall (8HS-RCS)
- ZORO SELECT Knob, Compatible with Dayton, PK2 (797NY3)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- ROBERTSHAW Gas Pilot (1830-001)
- LEVITON OUTLET TAMBER WHITE 10PK (T5825-WMP)
- L.B. WHITE Fan Wheel (570481)
- REZNOR 196362 Pressure Switch - 0.55" (196362)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1/2" UNION SWT 90F-130F (AMX100-US-1LF)
- HEIL QUAKER /ICP 1172197 Vent Pressure Switch (1172197)
- HONEYWELL Ps1201B20 120V Power Supply (PS1201B20)
- Allanson Furnace and Heater Parts