Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 240 Volt, 60 Hz
Mfr # 2744-630
Zoro # G110769337
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2744-630
- Zoro # G110769337
- UPC # 627863186346
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,240 Volt,60 Hz |
Description
Ignition Transformers,240 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Micron Gauge, 1/4" SAE Flare Connection (DMG150)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- YORK Twist Latch Key (029-23454-000)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- HONEYWELL HOME Universal Ignition Control (S8910U3000)
- Allanson Ignition Systems and Components