Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 240 Volt, 60 Hz
Mfr # 2744-620
Zoro # G710769362
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2744-620
- Zoro # G710769362
- UPC # 627863186209
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,240 Volt,60 Hz |
Description
Ignition Transformers,240 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- BROAN Fan Assembly (97014821)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 3/4 In (Y8610U6006)
- Allanson Ignition Systems and Components