Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 240 Volt, 60 Hz
Mfr # 1112-NA
Zoro # G110769351
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6"
- Length (In.) 18"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 1112-NA
- Zoro # G110769351
- UPC # 627863151122
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Height (In.) | 6" |
Length (In.) | 18" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,240 Volt,60 Hz |
Description
Ignition Transformers,240 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 6 in. D X 24 in. L Stainless Steel Chimney Pipe (206024U)
- CANARM Stdrd Fan, 24In Bl Dia, Steel, 115/208-280V (SD24-EC)
- MAXITROL Ts194 Sensor Used W/ Mixing Tube (TS194)
- DURAFLO Roof Vent 61 Sqin Blk Slant Bk (6065BL)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- ICM CONTROLS Universal Intermittent Pilot Ignition Control (ICM2918)
- Allanson Ignition Systems and Components