Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 240 Volt, 50 Hz
Mfr # 1196-H
Zoro # G710769355
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Width (In.) 17.25"
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 1196-H
- Zoro # G710769355
- UPC # 627863150873
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Width (In.) | 17.25" |
Height (In.) | 6" |
Details
Item | Ignition Transformers,240 Volt,50 Hz |
Description
Ignition Transformers,240 Volt,50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- DAYTON 31000 BtuH Infrared Patio Heater, LP (21MK94)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- LENNOX Flame Sensor Lead, Le60J28 (60J28)
- Allanson Ignition Systems and Components