Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 240 Volt, 50 Hz
Mfr # 1196-F
Zoro # G910769346
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 1196-F
- Zoro # G910769346
- UPC # 627863150866
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,240 Volt,50 Hz |
Description
Ignition Transformers,240 Volt,50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Packing (427151-01)
- MODINE Ignition Control Board (5H0797490000)
- DUPONT Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (KB19.88X21.5X1A_4)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ALLANSON 2744-605 240V Ignition (2744-605)
- AAON IGNITION CONTROL (P63041)
- Allanson Ignition Systems and Components