Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 220 Volt, 50 Hz
Mfr # 2742-656
Zoro # G010769345
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6"
- Width (In.) 17.25"
- Length (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2742-656
- Zoro # G010769345
- UPC # 627863186636
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Height (In.) | 6" |
Width (In.) | 17.25" |
Length (In.) | 18" |
Details
Item | Ignition Transformers,220 Volt,50 Hz |
Description
Ignition Transformers,220 Volt,50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, 7 1/2 in W, 1 in (8010005526)
- RHEEM Sp20076 Pilot Assembly - Lp (SP20076)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- Allanson Ignition Systems and Components