Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 220 Volt, 50 Hz
Mfr # 2729-628
Zoro # G310769366
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2729-628
- Zoro # G310769366
- UPC # 627863196284
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,220 Volt,50 Hz |
Description
Ignition Transformers,220 Volt,50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (4DS-8N)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- Allanson Ignition Systems and Components