Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 220 Volt, 50 Hz
Mfr # 2729-605
Zoro # G310769359
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2729-605
- Zoro # G310769359
- UPC # 627863186711
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,220 Volt,50 Hz |
Description
Ignition Transformers,220 Volt,50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-2)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- YELLOW JACKET Gasket Set (19045)
- GRAY METAL PRODUCTS Caps 5-In Galv Chimney Caps (5-327)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ROBERTSHAW Elec Cook Control, Repl INF-208-359 (5502-347M)
- Allanson Ignition Systems and Components