Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 421-104E
Zoro # G210769343
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Width (In.) 17.25"
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 421-104E
- Zoro # G210769343
- UPC # 627863135047
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Width (In.) | 17.25" |
Height (In.) | 6" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheels, PK2 (VE1YNW3WG)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- MVP MASTER RAM SERIES 10" Fast Clamps (FAST CLAMPS 10" CLAMPS)
- SIEMENS Contactor, 120V, 3 Pole (3RT2027-1AK60)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- Allanson Ignition Systems and Components