Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 421-095
Zoro # G310769342
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 421-095
- Zoro # G310769342
- UPC # 627863130950
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- BEVERAGE-AIR Door Gasket, 7" x 28-1/2" (712-012D-05)
- DANFOSS Coil, 110V, 25Multi24 (018F4115)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ROBERTSHAW Spark Ignition Control, Lockout, PrePurge (780-003)
- Allanson Ignition Systems and Components