Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 2721-627
Zoro # G810769347
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2721-627
- Zoro # G810769347
- UPC # 627863116268
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Thickness Control (76-0160-3)
- ROBERTSHAW Uni-Couple Thermocouple, 20 to 30mV, 60" L., Threaded, Tinnerman Clip (1970-060)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 7/8 In (Q575-343D R)
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- Allanson Ignition Systems and Components