Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 2721-409
Zoro # G610769363
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5.5"
- Length (In.) 16"
- Width (In.) 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2721-409
- Zoro # G610769363
- UPC # 627863124096
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Height (In.) | 5.5" |
Length (In.) | 16" |
Width (In.) | 4.4" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 30X36X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE USA (WY-0QYC-5)
- LENNOX Heat Exchanger (85L50)
- ZORO SELECT 14x25x1 Synthetic Pleated Air Filters (786EL3)
- SOLER & PALAU Increaser/Reducer, 10-8 (SR10-8)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- SUPCO Flame Sensor, Mfr. No. 0130F00010, LP/NG (FLS010)
- Allanson Ignition Systems and Components