Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 2721-362A
Zoro # G010769338
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5.5"
- Width (In.) 4.4"
- Length (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2721-362A
- Zoro # G010769338
- UPC # 627863115612
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Height (In.) | 5.5" |
Width (In.) | 4.4" |
Length (In.) | 16" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl2, Grey Evaporative (52-034-151001-00)
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50510-40)
- SUPCO Round Run Capacitor, CR7.5X440R (CR7.5X440R)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- HONEYWELL Q4100C9046 Silicon Carbide (Q4100C9046)
- Allanson Ignition Systems and Components