Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 2721-069
Zoro # G810769361
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4.4"
- Length (In.) 16"
- Height (In.) 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2721-069
- Zoro # G810769361
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Width (In.) | 4.4" |
Length (In.) | 16" |
Height (In.) | 5.5" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Federal Brown (12/Bag) (LVPS0012FB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2" (2JRY8)
- TORNADO Tank Cover Gasket (17131)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- Allanson Ignition Systems and Components