Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 60 Hz
Mfr # 2721-068
Zoro # G710769348
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16"
- Height (In.) 5.5"
- Width (In.) 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 2721-068
- Zoro # G710769348
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 16" |
Height (In.) | 5.5" |
Width (In.) | 4.4" |
Details
Item | Ignition Transformers,120 Volt,60 Hz |
Description
Ignition Transformers,120 Volt,60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal (51035-40)
- QMARK Fan Motor, 480 Volts (3900-0350-001)
- NORDYNE 626422R L155 Rs Limit C (626422R)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 421-Bt290 Service Replacement (421-BT290)
- HONEYWELL Vr8345M4302 24V Universal Combo (VR8345M430)
- Allanson Ignition Systems and Components