Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 120 Volt, 50/60 H
Mfr # 1092-PF-G
Zoro # G410769341
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6"
- Length (In.) 18"
- Width (In.) 17.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 1092-PF-G
- Zoro # G410769341
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Height (In.) | 6" |
Length (In.) | 18" |
Width (In.) | 17.25" |
Details
Item | Ignition Transformers,120 Volt,50/60 H |
Description
Ignition Transformers,120 Volt,50/60 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- TACO Zvc-404 Four Zone Switching (ZVC-404)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- YELLOW JACKET Vacuum Gauge.LCD, Includes Sensor (69075)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- HONEYWELL THERMAL SOLUTIONS 32004766-001 24" Ignition Cbl. - (32004766-0)
- Allanson Ignition Systems and Components