Shop All Ignition Systems and Components
Allanson
Gas Burner Ignitor, Single Pole
Mfr # 2265-TP
Zoro # G5344911
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Position Primary Plug Set
- Temp. Range -30 Degrees to 40 Degrees C
- Agency Compliance CSA Certified, UL Listed
- Type Single Pole
- Standards UL Listed, CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2265-TP
- Zoro # G5344911
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 7.5" |
Width (In.) | 4.5" |
Height (In.) | 24.5" |
Overall Width | 2 1/2 in |
Overall Height | 3 3/5 in |
Overall Depth | 1 1/2 in |
Details
Mounting Position | Primary Plug Set |
Item | Hot Water and Steam Boiler Burner Ignitor |
Temp. Range | -30 Degrees to 40 Degrees C |
Agency Compliance | CSA Certified, UL Listed |
Type | Single Pole |
Standards | UL Listed, CSA Certified |
Voltage | 230 V AC |
For Fuel Type | Gas |
Product Type | Oil Burner Ignitor |
Amperage | 30 mA |
Compatible Mfr. Model Number | Universal |
Description
Product Type Oil Burner Ignitor, Compatible Mfr. Model Number Universal, Overall Height 3 3/5 in, Overall Width 2 1/2 in, Overall Depth 1 1/2 in, Amperage 30 mA, For Fuel Type Gas, Mounting Type Surface Mount, Voltage 230 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Replacement Knob (52CQ500394)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- KOCH FILTER Syn Media Filter, SH, MERV11, 24"x24"x12" (112-663-001)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- ALLANSON 2744-628 240V Ignition (2744-628)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 2744-605 240V Ignition (2744-605)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- Allanson Ignition Systems and Components