Shop All Oil Burners and Controls
Allanson
Gas Burner Ignition Transformer, 120V
Mfr # 542-PF-G
Zoro # G5248442
original price:
$197.99
4% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- Air Tube Length 18"
- Ignition Type Spark
- Special Information Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 542-PF-G
- Zoro # G5248442
- Country of Origin Canada
- Category Oil Burners and Controls
Dimensions
Air Tube Length | 18" |
Overall Width | 4 1/2 in |
Overall Height | 4 5/8 in |
Overall Depth | 5 7/16 in |
Overall Dimensions - H x W x D | 4 5/8 in x 4 1/2 in x 5 7/16 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
Ignition Type | Spark |
Special Information | Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications. |
For Use With | Power Flame Burners |
Characteristics | 10kV Volt Secondary, 60 Hz |
Product Type | Gas Burner Ignition Transformer |
Voltage | 120 V AC |
Compatible Mfr. Model Number | Power Flame |
Amperage | 23 mA |
Voltage, Amperage | 120V AC / 23 mA |
For Fuel Type | Gas |
Standards | UL Recognized |
Description
Product Type Gas Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number Power Flame, Overall Height 4 5/8 in, Overall Width 4 1/2 in, Overall Depth 5 7/16 in, Mounting Type 1/4-20 x 1 in Mounting Studs, One Ground, For Fuel Type Gas, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Swivel Cylinder Valve, Brass (CV-20004)
- MCDONNELL & MILLER Ea-157-L Long Electrode For (EA-157-L)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-82C)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- ALLANSON Gas Burner Ignition Transformer (1092-S)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- ALLANSON Gas Burner Ignition Transformer (1092-PF)
- ALLANSON Gas Burner Ignition Transformer (1092-H)
- ALLANSON Universal Ignition Transformer (421-BT636)
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- Allanson Oil Burners and Controls