Shop All Oil Burners and Controls
Allanson
Gas Burner Ignition Transformer, 120V
Mfr # 542-A
Zoro # G5248451
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Slotted Plate
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- Air Tube Length 18"
- Characteristics 10kV Volt Secondary, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 542-A
- Zoro # G5248451
- Country of Origin Canada
- Category Oil Burners and Controls
Dimensions
Air Tube Length | 18" |
Overall Width | 3 1/8 in |
Overall Depth | 5 in |
Overall Height | 4 in |
Overall Dimensions - H x W x D | 4 in x 3 1/8 in x 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | Slotted Plate |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
Characteristics | 10kV Volt Secondary, 60 Hz |
For Use With | Industrial Burners |
Ignition Type | Spark |
Special Information | Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications. |
Voltage, Amperage | 120V AC / 23 mA |
Voltage | 120 V AC |
Compatible Mfr. Model Number | 312-6A0456, A10-LA22 |
For Fuel Type | Gas |
Amperage | 23 mA |
Product Type | Gas Burner Ignition Transformer |
Standards | UL Recognized |
Description
Product Type Gas Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 312-6A0456, A10-LA22, Overall Height 4 in, Overall Width 3 1/8 in, Overall Depth 5 in, Mounting Type Slotted Plate, For Fuel Type Gas, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC (SSHO4007)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- HONEYWELL HOME Pilot Assembly, LP/NG, Non-Primary Aerated (Q314U1001)
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- ALLANSON Gas Burner Ignition Transformer (1092-PF)
- ALLANSON Gas Burner Ignition Transformer (1092-H)
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- ALLANSON Universal Ignition Transformer (421-BT636)
- RW BECKETT Electronic Igniter 240V/60Hz S Baseplate (5250002U)
- Allanson Oil Burners and Controls