Shop All Oil Burners and Controls
Allanson
Gas Burner Ignition Transformer
Mfr # 1092-PF
Zoro # G4634962
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Amps @ 120V 25 mA
- Special Information Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications.
- For Use With Power Flame Gas Burner
- Characteristics 6000 Volt Secondary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 1092-PF
- Zoro # G4634962
- UPC # 627863150774
- Country of Origin Canada
- Category Oil Burners and Controls
Dimensions
Overall Depth | 8 in |
Overall Width | 4 1/2 in |
Overall Dimensions - H x W x D | 4 1/2 in x 4 1/2 in x 8 in |
Overall Height | 4 1/2 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Heater Voltage | 120V AC |
Amps @ 120V | 25 mA |
Special Information | Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications. |
For Use With | Power Flame Gas Burner |
Characteristics | 6000 Volt Secondary |
Ignition Type | Spark |
Voltage, Amperage | 120V AC / 25 mA, 20 mA |
Amperage | 20 mA, 25 mA |
Voltage | 120 V AC |
Compatible Mfr. Model Number | 612-6A056, PFA-06 |
Product Type | Gas Burner Ignition Transformer |
For Fuel Type | Gas |
Standards | UL Listed, CSA Certified |
Description
Product Type Gas Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 612-6A056, PFA-06, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 8 in, Mounting Type 1/4 20 x 1 in Mounting Studs, For Fuel Type Gas, Amperage 20 mA, 25 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- AMERI-VENT Standard Tee, 3" Dia., 7-1/8" L (3ET)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- PANACEA LOG RACK STEEL 48"" (15224)
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- ALLANSON Gas Burner Ignition Transformer (1092-S)
- ALLANSON Universal Ignition Transformer (421-BT636)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- ALLANSON Gas Burner Ignition Transformer (1092-H)
- Allanson Oil Burners and Controls