Shop All Oil Burners and Controls
Allanson
Gas Burner Ignition Transformer
Mfr # 1092-H
Zoro # G4590004
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 4 Holes
- Heater Voltage 120V AC
- Amps @ 120V 25 mA
- Air Tube Length 18"
- Special Information Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 1092-H
- Zoro # G4590004
- UPC # 627863150897
- Country of Origin Canada
- Category Oil Burners and Controls
Dimensions
Air Tube Length | 18" |
Overall Height | 6 in |
Overall Depth | 10 in |
Overall Width | 8 in |
Overall Dimensions - H x W x D | 6 in x 8 in x 10 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | 4 Holes |
Heater Voltage | 120V AC |
Amps @ 120V | 25 mA |
Special Information | Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications. |
Characteristics | 6000 Volt Secondary |
For Use With | Cleaver-Brooks Gas Burner & Industrial Combustion |
Ignition Type | Spark |
For Fuel Type | Gas |
Amperage | 20 mA, 25 mA |
Product Type | Gas Burner Ignition Transformer |
Voltage | 120 V AC |
Compatible Mfr. Model Number | 612-8A021, A060SJ5 |
Voltage, Amperage | 120V AC / 25 mA, 20 mA |
Standards | UL Listed, CSA Certified |
Description
Product Type Gas Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 612-8A021, A060SJ5, Overall Height 6 in, Overall Width 8 in, Overall Depth 10 in, Mounting Type 4 Holes, For Fuel Type Gas, Amperage 20 mA, 25 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK O-Ring, 5/8 (028-12961-004)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP5)
- KINGSCOTE Pond Dye, Blue/Black, 5 gal. (206005 -05G)
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- ALLANSON Universal Ignition Transformer (421-BT636)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- ALLANSON Gas Burner Ignition Transformer (1092-PF)
- FIREYE 45Uv5-1009 Uv Self-Check (45UV5-1009)
- Allanson Oil Burners and Controls