Shop All Pilot and Ignitor Components
Allanson
Ferromagnetic Ignition Transformer, 240
Mfr # 444-BT290
Zoro # G310769243
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16"
- Height (In.) 5.5"
- Width (In.) 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 444-BT290
- Zoro # G310769243
- UPC # 627863142922
- Country of Origin Canada
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 16" |
Height (In.) | 5.5" |
Width (In.) | 4.4" |
Details
Item | Ferromagnetic Ignition Transformer,240 |
Description
Ferromagnetic Ignition Transformer,240
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Procom Vermiculite Granules - Model# Verm1 (VERM1)
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- BELIMO Positioner 2 - 10Vdc (SGF24)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- ALLANSON 2721-647 Ignition Transformer (2721-647)
- ALLANSON 1092-K Ignition Transformer (1092-K)
- ALLANSON 1092-Pfg Ignition Transformer (1092-PFG)
- ALLANSON 542-Gp Ignition Transformer For (542-GP)
- ALLANSON 2721-620 Ignition Transformer (2721-620)
- ALLANSON 2721-619 Ignition Transformer (2721-619)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-230W)
- Allanson Pilot and Ignitor Components