Shop All Pilot and Ignitor Components
Allanson
Ferromagnetic Ignition Transformer, 240
Mfr # 444-655
Zoro # G310769144
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16"
- Width (In.) 4.4"
- Height (In.) 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 444-655
- Zoro # G310769144
- UPC # 627863136549
- Country of Origin Canada
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 16" |
Width (In.) | 4.4" |
Height (In.) | 5.5" |
Details
Item | Ferromagnetic Ignition Transformer,240 |
Description
Ferromagnetic Ignition Transformer,240
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80426)
- DANFOSS Temperature Valve, 3/4", 50 Deg - 248 Deg. F, RA - C (013G-3096)
- DAIKIN Motor, 0.5 HP, 265V, 1075 rpm, 2 Speed (060704602)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- ALLANSON 2721-619 Ignition Transformer (2721-619)
- ALLANSON 421-664 Ignition Transformer For (421-664)
- ALLANSON 2275-620 Solid State Ignitor For (2275-620)
- ALLANSON 2741-658 Ignition Transformer (2741-658)
- ALLANSON 2721-628G Ignition Transformer (2721-628G)
- ALLANSON 2721-620 Ignition Transformer (2721-620)
- RESIDEO Honeywell Electronic Oil Primary W/ 15 Sec Timing R7284U1004 (R7284U1004)
- Allanson Pilot and Ignitor Components