Shop All Pilot and Ignitor Components
Allanson
Electronic Ignitor, 2280 240 Volt, 50/60
Mfr # 2280-630
Zoro # G610769233
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.25"
- Width (In.) 13.625"
- Height (In.) 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 2280-630
- Zoro # G610769233
- Country of Origin Canada
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 16.25" |
Width (In.) | 13.625" |
Height (In.) | 5.5" |
Details
Item | Electronic Ignitor,2280 240 Volt,50/60 |
Description
Electronic Ignitor,2280 240 Volt,50/60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- BROAN Grille 10-1/4 In x 9-1/2 In (97013974)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 11 (102-082-005)
- DAYTON Control Valve (TF-6104)
- ALLANSON 2741-658 Ignition Transformer (2741-658)
- ALLANSON 542-Gp Ignition Transformer For (542-GP)
- ALLANSON 2275-605 Solid State Ignitor For (2275-605)
- ALLANSON 2275-658 Solid State Ignitor For (2275-658)
- ALLANSON 2721-647 Ignition Transformer (2721-647)
- ALLANSON 2721-654 Ignition Transformer (2721-654)
- GOODMAN 0230K00001 Ignitor, Kit Serv (0230K00001)
- Allanson Pilot and Ignitor Components