Shop All Pilot and Ignitor Components
Allanson
Double Threaded Stud, Quantity 2
Mfr # 29-295
Zoro # G310877740
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5"
- Height (In.) 0.5"
- Width (In.) 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allanson
- MFR # 29-295
- Zoro # G310877740
- Country of Origin Canada
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 0.5" |
Height (In.) | 0.5" |
Width (In.) | 0.5" |
Details
Item | Double Threaded Stud,Quantity 2 |
Description
Double Threaded Stud,Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10 1/2 In (7H154)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- ALLANSON 1092-K Ignition Transformer (1092-K)
- ALLANSON 542-Gp Ignition Transformer For (542-GP)
- ALLANSON 421-655-G Ignition Transformer (421-655-G)
- ALLANSON 2275-605 Solid State Ignitor For (2275-605)
- ALLANSON 1092-F Ignition Transformer For (1092-F)
- ALLANSON 2275-658 Solid State Ignitor For (2275-658)
- ARMSTRONG 56W61 R100997-02 Mini Hot (56W61)
- Allanson Pilot and Ignitor Components