Shop All Industrial Markers
All Weather
Paint Crayon, Extra Large Tip, Red Color Family, 12 PK
Mfr # 61062
Zoro # G5139477
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Features Twist-Up Holder Keeps Paint Off Hands and Clothing; Real Paint For Longer Lasting Identification; The Special Paint Formula is a Proven Economical Way to Temporarily Identify Livestock For Sorting, Inoculations, Breeding and Healthcare Procedures
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Weather
- MFR # 61062
- Zoro # G5139477
- UPC # 048615610627
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 1 in |
Marking Tool Tip Size Group | Extra Large |
Marker Size Group | Jumbo |
Overall Length | 4 3/4 in |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Jumbo, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Project File Organizer (59601)
- XSTAMPER Line Daters, Prints Month/Day/Year, Small, 7/8"x1/8", Red (XST51111)
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- DYKEM Paint Marker, Medium Tip, Silver Color Family, Paint (84050)
- MILWAUKEE TOOL INKZALL Black Liquid Paint Marker (48-22-3731)
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- MEAN STREAK Markers, Mean Streak, White, PK12, White Color Family, 12 PK (MK503WH)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96871)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- All Weather Industrial Markers