All Tool Depot

3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN)


product price: $160.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3/4" Compressed Air Moisture Filter Regulator Oiler Separator Lubricator Combo Brand new in line compressed air moisture filter, regulator, lubricator combo. This is a high quality unit that gives you the power to keep moisture out of your air lines, regulate air pressure, and lubricate your air lines all at once! This is a perfect set up for when you do not have a lot of room to add all of these components individually. This has 3/4" female NPT input as well as a 3/4" female NPT output port. This assembly has a 155 CFM max flow rate and comes equipped with a pressure gauge. You can adjust the regulated pressure between 7 - 215 PSI. The moisture filter features a 5 micron filter (5μ), 11 oz bowl capacity, as well as a visual sight glass to easily monitor the moisture level. The lubricatior has a 11.1 oz oil capacity with a visual sight glass to easily monitor levels. The compact design of this combo makes for convenient and easy installation and comes standard with an attached wall mounting bracket. Overall this unit measures 12.25" Long x 3.5" Wide x 11.75" Tall at the widest points. Recommendable Lubricants ISO VG-32. FOR REPLACEMENT 5 MICRON FILTER ELEMENTS. COPY AND PASTE ASIN TO YOUR AMAZON SEARCH B06Y1XJT9J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.