Shop All Table Lamps
All The Rages
Alltherages LT2043-BLK-2PK Gemini Mini Touch Lamp with Brushed Nickel Base & Fabric Shades; Pack of 2
Mfr # LT2043-BLK-2PK
Zoro # G203980823
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2043-BLK-2PK
- Zoro # G203980823
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x fabric shades
- 2 x Mini Pearl Black touch bases
- 4 Touch settings
- Pack of 2
- Color: Black
- Finish: Brushed Brass
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- ALL THE RAGES All The Rages LT2024-BLK Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; Black (LT2024-BLK)
- ALL THE RAGES All The Rages LD1003-WHT Basic Desk Lamp - White (LD1003-WHT)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- All The Rages Table Lamps