Shop All Table Lamps
All The Rages
Alltherages LT2042-BLK-2PK Valencia Mini Touch Table Lamp Set with Fabric Shades - Black; Pack of 2
Mfr # LT2042-BLK-2PK
Zoro # G503909623
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2042-BLK-2PK
- Zoro # G503909623
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x Mini Pearl Black touch bases
- 2 x fabric shades
- 4 Touch settings
- Color: Black
- Material: Metal
- Voltage: 110V
- Wattage: 60W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- ILC Replacement For LIGHT BULB LAMP 40S11N130V INCANDESCENT S 4PK (4PAK:WW-2WJ9-2)
- HALO Smd6-Dm Led (SMD6R6927WHDM)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- ALL THE RAGES Alltherages LT2024-TEL Lime Lights Stick Lamp with Outlet; Teal Fabric Shade (LT2024-TEL)
- ALL THE RAGES All The Rages LT2007-BLK-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Black (LT2007-BLK-2PK)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- ALL THE RAGES Alltherages LT2007-GRY-2PK Chrome Basic Table Lamp with Gray Shade - Grey; Pack of 2 (LT2007-GRY-2PK)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- All The Rages Table Lamps