Shop All Table Lamps
All The Rages
Alltherages LT2013-RED Sand Nickel Basic Table Lamp with Red Shade
Mfr # LT2013-RED
Zoro # G603896656
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2013-RED
- Zoro # G603896656
- UPC # 810241025386
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Sand nickel metal mini base
- Fabric shade
- Perfect for living room, bedroom and office
- Color: Red
- Finish: Chrome
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp (31-75-47 BAUSCH & LOMB)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- ILC Replacement for Good Earth Lighting Cfs55w/gr10q replacement light bulb lamp (CFS55W/GR10Q GOOD EARTH LIGHTING)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Folding Detachable (KTIXD5039C)
- ALL THE RAGES All The Rages LT2008-ORG Ceramic Globe Table Lamp - Orange (LT2008-ORG)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- ALL THE RAGES All The Rages LT2008-GRN Ceramic Globe Table Lamp - Green (LT2008-GRN)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- All The Rages Table Lamps