Shop All Table Lamps
All The Rages
Alltherages LT2013-PNK-2PK Two Pack Sand Nickel Basic Table Lamp with Pink Shade
Mfr # LT2013-PNK-2PK
Zoro # G103793998
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2013-PNK-2PK
- Zoro # G103793998
- UPC # 810241025416
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x Sand nickel metal mini bases
- 2 x fabric shades
- Perfect for living room, bedroom and office
- Color: Pink
- Finish: Nickel
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light White (LD2005-WHT)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- All The Rages Table Lamps