Shop All Table Lamps
All The Rages
Alltherages LT2013-ORG Basic Table Lamp with Orange Shade; Sand Nickel
Mfr # LT2013-ORG
Zoro # G203794246
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2013-ORG
- Zoro # G203794246
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Sand nickel metal mini base
- Fabric shade
- Perfect for bedroom, kids room or college Dorm
- Color: Orange
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK GRY LED Track Light (LPL704RC)
- ADVANCE Cfl Ballast 12PK (ICF-2S26-H1-LDK)
- ELCO LIGHTING Power Connector for LED Tape Light (EPN11)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 12V, SG10-12RG (60-5470)
- ALL THE RAGES Alltherages LT2024-PRP LimeLights Stick Lamp with Outlet; Purple Fabric Shade (LT2024-PRP)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- ALL THE RAGES All The Rages LT2007-RED Chrome Basic Table Lamp with Red Shade (LT2007-RED)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- All The Rages Table Lamps