Shop All Table Lamps
All The Rages
Alltherages LT2013-BLU-2PK Basic Table Lamp with Blue Shade - Sand Nickel; Pack of 2
Mfr # LT2013-BLU-2PK
Zoro # G303896475
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2013-BLU-2PK
- Zoro # G303896475
- Country of Origin China
- Category Table Lamps
Description
Features
- Add a contemporary feel to any room with these attractive brushed Nickel touch lamps
- Touch controls with 4 settings
- The fabric Shades complete this modern look
- 2 x Fabric shades
- Pack of 2
- Color: Blue
- Finish: Sand Nickel
- Material: Metal
- Wattage: 60W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- ILC Replacement for Damar 46B replacement light bulb lamp, 4PK (46B DAMAR)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light White (LD2005-WHT)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- ALL THE RAGES Alltherages LT2024-TEL Lime Lights Stick Lamp with Outlet; Teal Fabric Shade (LT2024-TEL)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- ALL THE RAGES All The Rages LT2009-ORG-2PK Simple Designs Mini Egg Oval Ceramic Table Lamp 2 Pack Set; Orange (LT2009-ORG-2PK)
- LALIA HOME Glass Dollop Table Lamp with White Fabric Shade, Mercury (LHT-5001-MR)
- All The Rages Table Lamps