Shop All Table Lamps
All The Rages
Alltherages LT2007-GRY-2PK Chrome Basic Table Lamp with Gray Shade - Grey; Pack of 2
Mfr # LT2007-GRY-2PK
Zoro # G403896443
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2007-GRY-2PK
- Zoro # G403896443
- UPC # 810241025317
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x fabric shades
- 2 x Mini Chrome bases
- Perfect for living room, bedroom and office
- Pack of 2
- Color: Grey
- Finish: Painted
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Halogen Light Bulb, T2 1/2,300W (Q300T3/CL(EHM))
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- ELCO LIGHTING 6 Regressed Eyeball with Reflector Trim" (EL419CW)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- ALL THE RAGES Alltherages LT2024-TEL Lime Lights Stick Lamp with Outlet; Teal Fabric Shade (LT2024-TEL)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light White (LD2005-WHT)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Pink (CWT-2007-PN)
- All The Rages Table Lamps