Shop All Table Lamps
All The Rages
Alltherages LT2005-PNK Stonies Small Stone Look Table Lamp; Pink
Mfr # LT2005-PNK
Zoro # G103909948
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT2005-PNK
- Zoro # G103909948
- UPC # 810241025324
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Small stone shaped ceramic base
- Matching fabric shade
- Perfect for bedroom, kids room or college Dorm
- Color: Pink
- Finish: Painted
- Material: Ceramic
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 3101 Ballast replacement light bulb lamp (3101 BALLAST AQUAFINE)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- ILC Replacement for Philips Tld70w/840 replacement light bulb lamp (TLD70W/840 PHILIPS)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- ALL THE RAGES Alltherages LT2008-BLU Ceramic Globe Table Lamp; Blue (LT2008-BLU)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red (LT2007-RED)
- All The Rages Table Lamps