Shop All Table Lamps
All The Rages
Alltherages LT1025-TEL Modern Teal Leather Table Lamp; Teal
Mfr # LT1025-TEL
Zoro # G603909530
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT1025-TEL
- Zoro # G603909530
- UPC # 810241025157
- Country of Origin China
- Category Table Lamps
Description
Features
- Genuine leather wrapped base
- White fabric shade
- Modern and stylish look
- Uses 1 x 60W Type a medium base bulb
- Finish: Teal
- Finish: Leather
- Material: MDF
- Voltage: 110V
- Wattage: 60W
- Bulb Type: Incandescent
- Size: 3.85 in.
- Dimension: 21" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1705911)
- LITEBAND PRO 750 Lumen wide-beam headlamp CF (LBP750-L34CF)
- WESTEK GRY LED Track Light (LPL704RC)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light White (LD2005-WHT)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- ALL THE RAGES All The Rages LT2008-ORG Ceramic Globe Table Lamp - Orange (LT2008-ORG)
- ALL THE RAGES Alltherages LT2024-PRP LimeLights Stick Lamp with Outlet; Purple Fabric Shade (LT2024-PRP)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- All The Rages Table Lamps