Shop All Floor Lamps
All The Rages
Alltherages LF2007-BSN Tree Floor Lamp - Brushed Nickel
Mfr # LF2007-BSN
Zoro # G603703831
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF2007-BSN
- Zoro # G603703831
- Country of Origin China
- Category Floor Lamps
Description
Features
- 3 Lights each with its own rotary switch
- Brushed Nickel finish
- Each lamp head uses 1 x 60W E26 medium base bulb
- Lamp shades rotate to change direction of Lighting
- Finish: Brushed Nickel
- Material: Metal
- Voltage: 110V
- Wattage: 60W
- Bulb Type: Incandescent
- Dimension: 63.75" H x 9.75" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- HHIP 10.5 Watt LED IP65 Waterproof Machine Work Light (8401-0472)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- SCHUMACHER ELECTRIC Red LED Lithium Floor Lamp (SL175RU)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- All The Rages Floor Lamps