Shop All Floor Lamps
All The Rages
Alltherages LF2007-BLK Tree Floor Lamp; Black
Mfr # LF2007-BLK
Zoro # G303897014
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF2007-BLK
- Zoro # G303897014
- Country of Origin China
- Category Floor Lamps
Description
Features
- 3 Lights each with its own rotary switch
- Black finish
- Each lamp head uses 1 x 60W E26 medium base bulb
- Lamp shades rotate to change direction of Lighting
- Color: Black
- Finish: Brushed Chrome
- Material: Metal
- Voltage: 110V
- Wattage: 60W
- Bulb Type: Incandescent
- Dimension: 63.75" H x 9.75" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202Brz European Street Lamp - Bronze (202Brz)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- All The Rages Floor Lamps