Shop All Floor Lamps
All The Rages
Alltherages LF2004-WHT Brushed Nickel Drum Shade Floor Lamp; White
Mfr # LF2004-WHT
Zoro # G503896763
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF2004-WHT
- Zoro # G503896763
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Tc shade
- E26 Lampholder, Foot switch
- Classic, simple design suitable for any room
- Brushed nickel finish and fabric shade
- Color: White
- Finish: Nickel
- Material: Metal
- Wattage: 60W
- Dimension: 21" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- ILC Replacement for Synergetic Halo 45 Aqua replacement light bulb lamp (HALO 45 AQUA SYNERGETIC)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- ORE FURNITURE Ore Furniture 6966G Polished Brass-Finish Floor Lamp With Crystal-Like Shad (6966G)
- All The Rages Floor Lamps