Shop All Floor Lamps
All The Rages
Alltherages LF2004-BLK Drum Shade Floor Lamp - Black; Brushed Nickel
Mfr # LF2004-BLK
Zoro # G503909463
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All The Rages
- MFR # LF2004-BLK
- Zoro # G503909463
- Country of Origin China
- Category Floor Lamps
Description
Features
- Brushed nickel finish and fabric shade
- Classic, simple design suitable for any room
- Color: Black
- Finish: Brushed Nickel
- Wattage: 60W
- Base Type: E26 Medium Base
- Switch Type: Foot switch
- Switch Location: Cord
- Bulb Type: Incandescent
- Dimension: 58.25" H x 13.25" W x 13.25" L
- Weight: 9.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco G25cl60 replacement light bulb lamp (G25CL60 HALCO)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- ILC Replacement for Hygrade Cf32l/t/e/835 replacement light bulb lamp (CF32L/T/E/835 HYGRADE)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- All The Rages Floor Lamps