Shop All Floor Lamps
All The Rages
Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black
Mfr # LF2000-BLK
Zoro # G703896549
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF2000-BLK
- Zoro # G703896549
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Painted finish
- White plastic shades
- Color: Black
- Finish: Brushed Brass
- Material: Metal
- Voltage: 110V
- Wattage: 150W
- Bulb Type: Incandescent
- Dimension: 71.5" H x 11.35" W x 71.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- ILC Replacement for Spectroline Ble-6254s replacement light bulb lamp (BLE-6254S SPECTROLINE)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- ILC Replacement for Satco 65W Br40 Flood replacement light bulb lamp (65W BR40 FLOOD SATCO)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Floor Lamp (VLED1812F-GRAY-BD)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202 BRZ European Street Lamp - Bronze (202 BRZ)
- All The Rages Floor Lamps