Shop All Floor Lamps
All The Rages
Alltherages LF1014-GRY Floor Lamp Organizer Storage Shelf with Linen Shade; Gray
Mfr # LF1014-GRY
Zoro # G603909462
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF1014-GRY
- Zoro # G603909462
- Country of Origin China
- Category Floor Lamps
Description
Features
- Floor lamp with 3 shelves for storage or display
- Pull - chain on/off switch
- Linen shade casts soft, warm glow
- Color: Grey
- Finish: Matte
- Material: Medium Density Fiberboard
- Voltage: 110V
- Wattage: 100W
- Bulb Type: Incandescent
- Dimension: 63.3" H x 10.2" W x 10.2" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- CLING 5 Arms Arch Floor Lamp - Black (CL26760)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- All The Rages Floor Lamps