Shop All Table Lamps
All The Rages
Alltherages LC2000-RED-2PK Elegant Designs Modern Leather Table Lamp with White Fabric Shade - Red; Pack of 2
Mfr # LC2000-RED-2PK
Zoro # G603896366
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All The Rages
- MFR # LC2000-RED-2PK
- Zoro # G603896366
- Country of Origin China
- Category Table Lamps
Description
Features
- Genuine leather wrapped bases
- White fabric shades
- Pack of 2
- Color: Red
- Finish: Stainless Steel
- Material: MDF
- Voltage: 110V
- Wattage: 60W
- Type of Bulb: Low Pressure Mercury Discharge
- Size: 3.9 in.
- Dimension: 21" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- ALL THE RAGES All The Rages LT2007-RED Chrome Basic Table Lamp with Red Shade (LT2007-RED)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- ALL THE RAGES Alltherages LT2007-GRY-2PK Chrome Basic Table Lamp with Gray Shade - Grey; Pack of 2 (LT2007-GRY-2PK)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- ALL THE RAGES All The Rages LT2007-WHT-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; White (LT2007-WHT-2PK)
- LIGHTING BUSINESS Sparkling Gold & White Unicorn Table Lamp (LI2519933)
- All The Rages Table Lamps