Shop All Table Lamps
All The Rages
Alltherages LC2000-BLK-2PK Elegant Designs Modern Leather Table Lamp with White Fabric Shade - Black; Pack of 2
Mfr # LC2000-BLK-2PK
Zoro # G903896653
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LC2000-BLK-2PK
- Zoro # G903896653
- Country of Origin China
- Category Table Lamps
Description
Features
- 2 Lamp bases and 2 shades
- Genuine leather wrapped bases
- White fabric shades
- Pack of 2
- Color: Black
- Finish: Stainless Steel
- Material: MDF
- Voltage: 110V
- Wattage: 60W
- Type of Bulb: Low Pressure Mercury Discharge
- Dimension: 21" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (F13T5/CW)
- ILC Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp (03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- ALL THE RAGES Alltherages LT2007-GRY-2PK Chrome Basic Table Lamp with Gray Shade - Grey; Pack of 2 (LT2007-GRY-2PK)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- ALL THE RAGES All The Rages LT2007-GRN Chrome Basic Table Lamp with Green Shade (LT2007-GRN)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Beige with White Shade (LT2072-BGE)
- All The Rages Table Lamps