Shop All Floor Lamps
All The Rages
All The RagesLC1002-RBZ Restoration Bronze 3 Piece Lamp Set
Mfr # LC1002-RBZ
Zoro # G103909313
product price: $184.99
/ea
Free Shipping & Returns
$184.99
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
- Brand All The Rages
- MFR # LC1002-RBZ
- Zoro # G103909313
- UPC # 810241020374
- Country of Origin China
- Category Floor Lamps
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp each with a tan fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite Restoration Bronze finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.Set includes 2 table lamps and 1 floor lamp Beautiful tan fabric shades and exquisite Restoration Bronze finish Each uses 1 x 100W Type A medium base 3 way bulb (not included) Table Dimensions: L: 10" x W: 13.5" x H: 26" Floor Dimensions: L: 9.5" x W: 14.5" x H: 60.5"
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
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- ILC Replacement For SUNPARK SL15T1 (SL15T-1)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201B Economy Street Lamp - Bronze (201B)
- GLOWFLOW 59 in. White Floor Lamp (GL2672055)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- All The Rages Floor Lamps